Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
ROEBUCK QUICK RELEASE RATCHET 1/2 INCH DRIVE 40 TEETH
ROEBUCK QUICK RELEASE RATCHET 1/2 INCH DRIVE 40 TEETH
Quick Release Ratchet
References
roebuck:
5061237
rubix:
2521576
Technical specifications
Square drive adapter
1/2
''
Length
254
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK QUICK RELEASE RATCHET 1/2 INCH DRIVE 40 TEETH
• Chrome-vanadium steel.
• Quick socket release system.
• Ratchet mechanism: 1/2" = 40 teeth
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
254
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.34
excl. VAT
/
Each
£
79.61
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE 90 TOOTH REV
FACOM HIGH PERFORMANCE SEALED 1/2 INCH RATCHET S.161B
FACOM SOCKET NG.70A
"WERA 003600 8000C RATCHET 1/2"" DRIVE/277MM ZYKLOP"
"STAHLWILLE 435SG-QRN 12111030 QRN RATCHET, FINE TOOTH 3/8"" DR"
ROTHENBERGER UNI SPANNER STEPPED KEY & RATCHET SET 7.3297
FACOM S.161BPB 1/2IN PERFORMANCE ROUND HEAD RATCHET
STAHLWILLE 13111120 QUICK RELEASE RATCHET 1/2 INCH DRIVE 512QR N80
FACOM R.360PB R TWIST ACTION ROTATOR RATCHET 1/4 INCH DRIVE 360PB
FACOM SOCKET NJ.13A
BAHCO 808050 1/4IN BIT HOLDER RATCHETING SCREWDRIVER 125MM
FACOM ACTUATOR S.151R
STAHLWILLE 380MM LONG 1/2 DRIVE RATCHET 13121010
GEDORE 22SQ REVRATCHET 41 V 22
ROEBUCK 897598 1/4 72 TEETH RATCHET