References
Bahco:41RZ-9/16
Rubix:401A4810
EAN:7314150359028





Product details : BAHCO 41RZ-9/16 RATCHET WR. LOCKING FLEX HEAD
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 3318 and DIN 3113
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 3318 and DIN 3113
Strengths
Imperial Swivel Head Combination Ratcheting Wrenches with Chrome Finish
Technical specifications
Attributes
| Opening | 9/16 inch |
|---|---|
| Length | 161.7 mm |
| Type | ratchet wrench |
| Finishing | chromed |
| Diameter | 14.29 mm |
Show UNSPSC/ECL@SS
£ 28.82 excl. VAT
/ Each
£ 34.58 incl. VAT
- Delivery usually within ( 14 ) days
