Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40082727 COMBINATION SPANNER 27MM
STAHLWILLE 40082727 COMBINATION SPANNER 27MM
13 Series Combination Spanners, OPEN-BOX
References
stahlwille:
40082727
rubix:
2018267
ean:
4018754018925
Technical specifications
Opening
27
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40082727 COMBINATION SPANNER 27MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
60
x
305
mm
Logistic Weight
345
g
Opening
27
Length
300
mm
Weight
335
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.86
excl. VAT
/
Each
£
37.03
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
BAHCO 1952M-30 COMBINATION WRENCH
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 8MM
BAHCO 315M-32 OFFSET STRIKING WRENCH
BAHCO 6M-13-17 OPEN END WRENCH
FACOM RING WRENCH 59.16X17
BAHCO 6M-18-19 OPEN END WRENCH
FACOM COMBINATION WRENCH 41.26
STAHLWILLE 40032528 25 X 28MM DOE SPANNER
BRITOOL EXPERT COMBINATION WRENCH 17MM
BAHCO 1952Z-1/2 COMBINATION WRENCH
BRITOOL EXPERT ANG/BOX WRENCH 18MM
FACOM 440.38 COMBINATION WRENCH 38MM
FACOM 44.26X28 44 OPEN END JAW SPANNERS METRIC 26 X 28MM
BAHCO 111Z-1.7/8 COMBINATION WRENCH
GEDORE 894/9 SINGLE OPEN ENDED SPANNER 9MM