GEDORE 40 Z 155-165 MODEL 40 HOOK WRENCH 155 TO 165MM
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 155-165
Rubix:80109925
Manufacturer :6337980
EAN:4010886633793

Documents
Product details : GEDORE 40 Z 155-165 MODEL 40 HOOK WRENCH 155 TO 165MM
Hook wrench with pin, 155-165 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 841 g |
|---|---|
| Opening | 155/165 |
| Length | 385 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 47.28 excl. VAT
/ Each
£ 56.74 incl. VAT
- Delivery usually within ( 8 ) days
