References
Draper:70396
Rubix:382A6151
Manufacturer :70396
EAN:5059482015854
Product details : DRAPER 70396 200MM ADJUSTABLE WRENCH
This adjustable wrench is forged from chrome vanadium steel hardened and tempered with a satin chrome finish. The adjustable smooth running jaws can be used on a variety of fixings and sizes up to 27mm. The jaws also have laser-etched markings for easy measurements.
Technical specifications
Attributes
| Opening | 27 |
|---|---|
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
- Delivery usually within ( 7 ) days



