FACOM TOP SLOT NUT WRENCH 118A


Wrench for slotted nuts on surface

References
facom:118A
rubix:1231321
ean:3148511341018
brand logo
brand logo
Technical specifications

Product details : FACOM TOP SLOT NUT WRENCH 118A


Wrench for slotted nuts on surface
-For slotted surface nuts.
- The key adjusts like compasses, by moving the central screw.
- Removable double and square tenons.
- Each wrench comes with 4 sets of 2 tenons.
- Capacity: 20 to 100 mm
- Length: 245 mm.
- Finish: Satin chrome-plated.
Weight: 0.530 kg.

Technical specifications


Attributes
Logistic Weight650 g
Packaged dimensions (D x W x H)250x60x25 mm
Package weight650 g
Length245 mm
Weight530 g
Finishingsatin/chrome
Typeother
Show UNSPSC/ECL@SS
£ 128.16 excl. VAT
/ Each
£ 153.79 incl. VAT
  • Usually arrives within 14 working days