Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN-ENDED A/F SPANNER 3/8 X 7/16
ROEBUCK OPEN-ENDED A/F SPANNER 3/8 X 7/16
DOUBLE OPEN ENDED SPANNERS - AF
References
roebuck:
880073
rubix:
222A1108
ean:
3660338335273
Technical specifications
Opening
3/8x7/16
Length
158
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK OPEN-ENDED A/F SPANNER 3/8 X 7/16
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Technical specifications
Attributes
Opening
3/8x7/16
Length
158
mm
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 4020L-M-3.2 LILLIPUT COMBINATION WRENCH 3.2MM
FACOM 101.8 ADJUSTABLE WRENCH
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 21MM
GEDORE 16MM CROWFOOTSPANNER 3114 16
FACOM COMBINATION WRENCH 3/4 INCH A/F
FACOM COMBINATION WRENCH 12MM
GEODRE 58-62 HOOK SPANNER
BRITOOL EXPERT FLARE NUT WRENCH 19 X 22MM
FACOM RATCHETING WRENCH 8MM 467B.8
GEDORE 40 Z 120-130 4010886633762 40Z HOOK WRENCH 120 - 130MM
BRITOOL EXPERT GEARWRENCH WRENCH 19MM
BAHCO 11M-27 LONG COMBINATION WRENCH 27MM
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 18MM 865391
BAHCO 111Z-15/16 COMBINATION WRENCH 15/16IN
GEDORE 2 A 65MM SINGLE ENDED RING SPANNER OFFSET 65 MM