References
Facom:42.10X12
Rubix:1233776
EAN:3148511016350



Product details : FACOM FLARE NUT WRENCH 42.10 X 12
42 - 15° metric pipe wrenches
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: from 8 x 10 to 12 x 14 mm - 12-sided head: from 17 to 41 mm.
- Metric dimensions: from 8 to 41 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: from 8 x 10 to 12 x 14 mm - 12-sided head: from 17 to 41 mm.
- Metric dimensions: from 8 to 41 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x20x12 mm |
| Package weight | 56 g |
| Opening | 10x12 |
| Length | 154 mm |
| Type | hose wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Delivery usually within ( 14 ) days
