16MM COMBINATION SPANNER LENGTH 265MM
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 16
Rubix:45010943
Manufacturer :6080250
EAN:4010886608029

Product details : 16MM COMBINATION SPANNER LENGTH 265MM
Combination spanner, extra long 16 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Opening | 16 |
| Length | 265 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
- Delivery usually within ( 8 ) days
