FACOM 101.12GPB ADJUSTABLE WRENCH 12IN QUICK ADJUST BI-MATERIAL


Adjustable wrench with quick plastic adjustment

References
facom:101.12GPB
rubix:270A2223
ean:3662424092428
brand logo
brand logo
Technical specifications
Opening41
Length301 mm
See all Specifications

Product details : FACOM 101.12GPB ADJUSTABLE WRENCH 12IN QUICK ADJUST BI-MATERIAL


Quick fit version:
Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps:
- pull the wheel: the movable jaw is released instantly.
- move the movable jaw by hand to adjust to the desired size.
- If necessary, use the wheel in the traditional way to adjust very finely, 2 to 3 times faster than a standard wrench.

Technical specifications


Attributes
Opening41
Length301 mm
Weight650 g
FinishingChromed
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 42.80 excl. VAT
/ Each
£ 51.36 incl. VAT
  • Usually arrives within 14 working days