STAHLWILLE 02490040 3/8 INCH DRIVE X 3/4 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02490040
Rubix:4527122
EAN:4018754004560



Documents
Product details : STAHLWILLE 02490040 3/8 INCH DRIVE X 3/4 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x28x41 mm |
|---|---|
| Logistic Weight | 44 g |
| Opening | 3/4 |
| Length | 40.9 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 63.25 excl. VAT
/ Each
£ 75.90 incl. VAT
- Usually arrives within 14 working days
