STAHLWILLE 10 A 7/8 X 15/16 DOE SPANNER
Series 10a A/F double open ended spanners
See technical informationSee documentsReferences
Stahlwille:MOTOR 10a 7/8 x 15/16
Rubix:4518191
Manufacturer :40434446
EAN:4018754019861



Documents
Product details : STAHLWILLE 10 A 7/8 X 15/16 DOE SPANNER
These spanners are extremely sturdy, slim and incredibly light tools which lend themselves well to working in confined spaces and in heavy industry alike. To reduce the likelyhood of breakage, more material is added where the greatest loads are applied, and material is removed from places that are not under as much stress. The plating process prevents 'chrome flake', a common problem found. Firstly the spanners are nickel plated and then chrome plated. This gives the tool it's distinctive 'matte' look, which is intentional and it also makes the spanner much easier to grip in oily environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x53x250 mm |
|---|---|
| Logistic Weight | 235 g |
| Opening | 7/8x15/16 |
| Length | 250 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.53 excl. VAT
/ Each
£ 19.84 incl. VAT
- Usually arrives within 14 working days
