FACOM 64C.S1 MULTI-OPENING WRENCH
64C - Right ratchet polygon multi-aperture metric wrenches
See technical informationReferences
Facom:64C.S1
Rubix:80097408
EAN:3148517938304




Product details : FACOM 64C.S1 MULTI-OPENING WRENCH
64C - Right ratchet polygon multi-aperture metric wrenches
- Multi-aperture polygon straight ratchets: very versatile = 4 sizes per wrench.
Weight advantage: 1 wrench in the toolbox instead of 4.
- 4 metric sizes per key:
- 64C.S1: 8 x 10 – 12 x 13 mm.
64C.S2: 16 x 17 – 18 x 19 mm.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Finish: Satin chrome-plated.
- Multi-aperture polygon straight ratchets: very versatile = 4 sizes per wrench.
Weight advantage: 1 wrench in the toolbox instead of 4.
- 4 metric sizes per key:
- 64C.S1: 8 x 10 – 12 x 13 mm.
64C.S2: 16 x 17 – 18 x 19 mm.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x25x17 mm |
| Package weight | 95 g |
| Opening | 8x10 - 12x13 |
| Length | 150 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
- In stock: Next day delivery
