References
Bahco:787-1.7/16
Rubix:401A4856
Manufacturer :787-1.7/16
EAN:7314150363247



Product details : BAHCO 787-1.7/16 1/2 OPEN END-1.7/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 1-7/16 |
|---|---|
| Length | 51 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 69.74 excl. VAT
/ Each
£ 83.69 incl. VAT
- Delivery usually within ( 14 ) days
