BAHCO 894M-115 SINGLE OPEN ENDED SPANNER 115MM
Single Open End Wrench
See technical informationSee documentsReferences
Bahco:894M-115
Rubix:214A6047
EAN:7314151833336

Documents
Product details : BAHCO 894M-115 SINGLE OPEN ENDED SPANNER 115MM
Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Strengths
Metric Single Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 9165 g |
|---|---|
| Opening | 115 |
| Length | 1000 mm |
| Type | flat wrench |
| Finishing | gunmetal |
Show UNSPSC/ECL@SS
£ 532.62 excl. VAT
/ Each
£ 639.14 incl. VAT
- Delivery usually within ( 14 ) days
