STAHLWILLE 40094040 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 4MM
16 Series Combination Spanners, OPEN-BOX, Small
See technical informationSee documentsReferences
Stahlwille:40094040
Rubix:80120755
EAN:4018754019106



Documents
Product details : STAHLWILLE 40094040 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 4MM
ISO 3318
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x13x87 mm |
|---|---|
| Logistic Weight | 9 g |
| Opening | 4 |
| Length | 85 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.99 excl. VAT
/ Each
£ 14.39 incl. VAT
- Usually arrives within 14 working days
