STAHLWILLE 02190015 3/8 INCH DRIVE X 15MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02190015
Rubix:2018484
EAN:4018754141029



Documents
Product details : STAHLWILLE 02190015 3/8 INCH DRIVE X 15MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x23x36 mm |
|---|---|
| Logistic Weight | 34 g |
| Opening | 15 |
| Length | 36.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 67.45 excl. VAT
/ Each
£ 80.94 incl. VAT
- Usually arrives within 14 working days
