97 – Metric double-forged pipe wrenches
Opening | 30x32 |
---|---|
Length | 200 mm |
Logistic Weight | 617 g |
---|---|
Packaged dimensions (D x W x H) | 202x44x44 mm |
Package weight | 665 g |
Opening | 30x32 |
Length | 200 mm |
Weight | 630 g |
Finishing | Satin/Chrome |
Number of sides | 6 |
Type | T-handle wrench |
Usually arrives within 14 working days