FACOM RING WRENCH 55.13AVSE

55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series

See technical information
References
Facom:55.13AVSE
Rubix:1234112
EAN:3148511123225
brand logo
Technical specifications
Opening13
Length165 mm
Typebox wrench
See all Specifications

Product details : FACOM RING WRENCH 55.13AVSE


55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.

Technical specifications


Attributes
Logistic Weight121 g
Packaged dimensions (D x W x H)177x30x27 mm
Package weight121 g
Opening13
Length165 mm
Typebox wrench
Finishinginsulated
Show UNSPSC/ECL@SS
£ 30.54 excl. VAT
/ Each
£ 36.65 incl. VAT
  • Delivery usually within ( 14 ) days