Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN ENDED SPANNER 22 X 24MM 880343
ROEBUCK OPEN ENDED SPANNER 22 X 24MM 880343
Double open ended metric spanners
References
roebuck:
880343
rubix:
209A7287
ean:
3660338337628
Technical specifications
Opening
22x24
Length
248
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK OPEN ENDED SPANNER 22 X 24MM 880343
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
Opening
22x24
Length
248
mm
Finishing
Steel
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.75
excl. VAT
/
Each
£
14.10
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
GEDORE 1B COMBINATION SPANNER 1.1/8 INCH A/F GEDORE-1B-1.1/8A
GEDORE 8791-13 8791 SPIGOT OPEN END FITTING 16 Z 13MM
BAHCO 8073 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 305MM
STAHLWILLE COMBINATION SPANNER 40081010 10MM
STAHLWILLE 02200011 3/8 INCH DRIVE X 11MM CROW FOOT SPANNER
FAG LOCKNUT-SOCKET-KM4 KM4 SOCKET WRENCH LOCKNUT.SOCKET.KM4
GEDORE 15MM BOX SPANNER 26 R 14X15
FACOM 55A.3/8X7/16 55A OFFSET RING SPANNER 3/8 X 7/16 INCH A/F
BAHCO 1RM-8 RATCHET COMBI SPANNER
BAHCO 111M-32 COMBINATION WRENCH 32MM
ROEBUCK 00295 1000V INSULATED 12MM OPEN ENDED SPANNER
MELFORM MEL TM 19 20MM HEX X 21MM HEX X 127MM LONG BOX SPANNER
ROEBUCK COMBINATION WRENCH SPANNER OPENING 13MM 865261
FACOM RING WRENCH 55.15AVSE
STAHLWILLE 01211016 CROW RING SPANNER 1/4DR MJ16 440S MJ