GEDORE 2 17X19 6017480 2 DOUBLE ENDED RING SPANNER 17X19MM
Double deep bent ring impact wrench 2
See technical informationReferences
Gedore:2 17x19
Rubix:80119371
Manufacturer :6017480
EAN:4010886601747

Product details : GEDORE 2 17X19 6017480 2 DOUBLE ENDED RING SPANNER 17X19MM
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 17x19 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Opening | 17x19 |
| Length | 265 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
- Delivery usually within ( 8 ) days
