GEDORE 40 Z 135-145 PIN SPANNER 135-145MM 6337710
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 135-145
Rubix:80035278
Manufacturer :6337710
EAN:4010886633779

Documents
Product details : GEDORE 40 Z 135-145 PIN SPANNER 135-145MM 6337710
Hook wrench with pin, 135-145 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 829 g |
|---|---|
| Opening | 135/145 |
| Length | 385 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 46.16 excl. VAT
/ Each
£ 55.39 incl. VAT
- Delivery usually within ( 8 ) days
