FACOM 440.4H COMBI WRENCH METRIC 4MM (6 POINT)
440-Metric combination wrenches
See technical informationReferences
Facom:440.4H
Rubix:2000846
EAN:3148517679061



Product details : FACOM 440.4H COMBI WRENCH METRIC 4MM (6 POINT)
A [mm]: 18B [mm]: 38.7B1 [mm]: 26.0C1 [mm]: 11.4E [mm]: 7.2E1 [mm]: 11.4E2 [mm]: 8.1L [mm]: 208[g]: 150
Strengths
• Standard wrench for all normal applications. • High-quality mechanical properties combined with small dimensions, with a view to the requirements of the airline industry. • ring head:- thanks to the design of the angle of the ring (side E), one gets more grip on behind each other placed or recessed nuts.- 12-sided ring with OGV® profile for a powerful torque without damaging the nut. Suffix H = hexagonal ring.- ring head 15° bent. • open-end: fork 15° bent.-Optimized geometric ratio between fork and stem for more accessibility. • Metric sizes: from 4 to 41 mm. • Execution: Chrome plated, satined.
Applications
Standard wrench for all common applications.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Packaged dimensions (D x W x H) | 106x10x3 mm |
| Package weight | 8 g |
| Opening | 4 |
| Length | 106 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
- Delivery usually within ( 14 ) days
