References
Gedore:7118-24
Rubix:80020537
Manufacturer :7690880
EAN:4002805718247



Product details : GEDORE 7118-24MM OPEN ENDED SPANNER
Rectangular open end fitting SE 14x18, 24 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Opening | 24 |
| Length | 51 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 49.24 excl. VAT
/ Each
£ 59.09 incl. VAT
- Delivery usually within ( 8 ) days
