References
Stahlwille:40573434
Rubix:200A8792
EAN:4018754020690



Documents
Product details : STAHLWILLE 40573434 9/16 COMBI SPANNER
Strengths
•Fed. Spec. GGG-W-636 E
HPQ® high performance steel, chrome plated
HPQ® high performance steel, chrome plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x31x164 mm |
|---|---|
| Logistic Weight | 78 g |
| Opening | 9/16' |
| Length | 165 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 20.6 mm |
Show UNSPSC/ECL@SS
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
- Usually arrives within 14 working days
