STAHLWILLE 03190028 1/2 INCH DRIVE X 28MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03190028
Rubix:2018497
EAN:4018754148684



Documents
Product details : STAHLWILLE 03190028 1/2 INCH DRIVE X 28MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x50x60 mm |
|---|---|
| Logistic Weight | 120 g |
| Opening | 28 |
| Length | 56.8 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 73.58 excl. VAT
/ Each
£ 88.30 incl. VAT
- Usually arrives within 14 working days
