STAHLWILLE 40083030 COMBINATION SPANNER 30MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40083030
Rubix:2018270
EAN:4018754018956



Documents
Product details : STAHLWILLE 40083030 COMBINATION SPANNER 30MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x65x335 mm |
|---|---|
| Logistic Weight | 404 g |
| Opening | 30x30 |
| Length | 330 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 43.2 mm |
Show UNSPSC/ECL@SS
£ 40.12 excl. VAT
/ Each
£ 48.14 incl. VAT
- Usually arrives within 14 working days
