GEDORE 7 XL 22 22MM COMBI SPANNER 350MM LONG
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 22
Rubix:80260199
Manufacturer :6101190
EAN:4010886610114

Product details : GEDORE 7 XL 22 22MM COMBI SPANNER 350MM LONG
Combination spanner, extra long 22 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 392 g |
|---|---|
| Opening | 22 |
| Length | 350 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 29.83 excl. VAT
/ Each
£ 35.80 incl. VAT
- Delivery usually within ( 8 ) days
