FACOM 440.13/16 COMBINATION WRENCH 13/16 INCH A/F
440 - Mixed wrenches in inches
See technical informationReferences
Facom:440.13/16
Rubix:2000819
EAN:3148517683518



Product details : FACOM 440.13/16 COMBINATION WRENCH 13/16 INCH A/F
440 - Mixed wrenches in inches
- Standard wrench for all common applications.
- Great mechanical performance and compact, complying with aeronautical standards.
- Eye head:
- Eye clearance (dimension E) Designed for better access to recessed or series screws.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- Fork head:
- Fork angled at 15°.
- Fork-neck geometry optimized for increased accessibility.
- Dimensions in inches: from 1/4" to 1" 1/2.
- Finish: Satin chrome-plated.
- Standard wrench for all common applications.
- Great mechanical performance and compact, complying with aeronautical standards.
- Eye head:
- Eye clearance (dimension E) Designed for better access to recessed or series screws.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- Fork head:
- Fork angled at 15°.
- Fork-neck geometry optimized for increased accessibility.
- Dimensions in inches: from 1/4" to 1" 1/2.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x42x17 mm |
| Package weight | 197 g |
| Opening | 13/16 |
| Length | 224 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
- Delivery usually within ( 14 ) days
