Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 42050085 STRIKING FACE RING WRENCH 85MM
STAHLWILLE 42050085 STRIKING FACE RING WRENCH 85MM
4205 series striking face ring spanners
References
stahlwille:
42050085
rubix:
2018335
ean:
4018754024346
Technical specifications
Opening
129
Length
360
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 42050085 STRIKING FACE RING WRENCH 85MM
DIN 7444
Technical specifications
Attributes
Logistics dimensions (L x W x H)
37
x
129
x
360
mm
Logistic Weight
3550
g
Opening
129
Length
360
mm
Weight
3835
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.36
excl. VAT
/
Each
£
365.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 8074 C ADJUSTABLE WRENCH 8074 C 15IN
BAHCO 1RM-12 RATCHET COMBI SPANNER
BAHCO 1952M-30 COMBINATION WRENCH
BAHCO 2M-22-24 RING WRENCH
BAHCO 1RM-10 RATCHET COMBI SPANNER
FACOM 117.E3 117-E3 2 SPARE PIN
FACOM 113A.12C ADJUSTABLE WRENCH 12
ROEBUCK COMBINATION WRENCH SPANNER OPENING 14MM 865262
STAHLWILLE 02190020 3/8 INCH DRIVE X 20MM CROW RING SPANNER
GEDORE 6 46X50 46 X 50MM DOE SPANNER
BAHCO 8072 C IP ADJUSTABLE WRENCH 10IN
BRITOOL EXPERT ANG/BOX WRENCH 13MM
STAHLWILLE 40035507 55 X 7MM DOE SPANNER
BAHCO 6M-10-11 OPEN END WRENCH
FACOM 65.12X13 RATCHET RING WRENCH 12P 12X13