44 - Metric open-end spanners.
Opening | 20x22 |
---|---|
Length | 240 mm |
Logistic Weight | 201 g |
---|---|
Packaged dimensions (D x W x H) | 238x45x7 mm |
Package weight | 201 g |
Opening | 20x22 |
Length | 240 mm |
Weight | 221 g |
Finishing | satin/chrome |
Type | flat wrench |
Usually arrives within 14 working days