Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 43011617 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 16/17MM
STAHLWILLE 43011617 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 16/17MM
29 series Double Ended Flexi-Joint Spanners, FLEXI
References
stahlwille:
43011617
rubix:
80085898
ean:
4018754025756
Technical specifications
Opening
16x17
Length
247
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 43011617 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 16/17MM
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
Opening
16x17
Length
247
mm
Weight
234
g
Finishing
Chromed
Type
Articulated or angled head wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.05
excl. VAT
/
Each
£
61.26
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
BAHCO 1949M-10-12 OPEN RING WRENCH
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 22MM 865394
FACOM DOUBLE HEX PIPE 30MM SOC 76.30
GEDORE 12MM MIDGET SPANNER 8 12
FACOM INSUL WRE 46.11AVSE
BAHCO 111M-28 COMBINATION WRENCH 28MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 30MM 865278
ROEBUCK COMBINATION SPANNER 5/16 WHITWORTH
SKF SNL HOOK SPANNER 75MM HN11/SNL
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 7MM 865398
SKF HOOK SPANNER 38-45MM HN5-6
GEDORE-8791-25OPEN END TORQUE WRENCH INSERT VANADIUM 25MMOEFITTING16MM
STAHLWILLE DOUBLE OPEN ENDED SPANNER 1.1/8 X 1.5/16 INCH
GEDORE 1B SERIES COMBINATION SPANNER 15/16 INCH A/F
GEDORE COMBINATION SPANNER 1 B 1.5/16AF