GEDORE 40 Z 45-50 40Z HOOK WRENCH WITH PIN
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 45-50
Rubix:80122362
Manufacturer :6336900
EAN:4010886633694

Documents
Product details : GEDORE 40 Z 45-50 40Z HOOK WRENCH WITH PIN
Hook wrench with pin, 45-50 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Opening | 50 |
| Length | 205 mm |
| Type | impact wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Delivery usually within ( 8 ) days
