STAHLWILLE 01190009 1/4 INCH DRIVE X 9MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:01190009
Rubix:1292048
EAN:4018754140985



Documents
Product details : STAHLWILLE 01190009 1/4 INCH DRIVE X 9MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x17x27 mm |
|---|---|
| Logistic Weight | 21 g |
| Opening | 9 |
| Length | 28.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 53.61 excl. VAT
/ Each
£ 64.33 incl. VAT
- Usually arrives within 14 working days
