References
Facom:125A.80
Rubix:1231386
EAN:3148511346594



Product details : FACOM PIN WRENCH 125A.80
125A - Wrenches with articulated tenons
- For side notch nuts.
- The joint is equipped with a spring washer ensuring smoothness and reliability of operation.
-These 5 dimensions replace three times as many wrenches of fixed classic models.
- Capacity: 15 to 180 mm.
- Finish: Satin chrome-plated.
- For side notch nuts.
- The joint is equipped with a spring washer ensuring smoothness and reliability of operation.
-These 5 dimensions replace three times as many wrenches of fixed classic models.
- Capacity: 15 to 180 mm.
- Finish: Satin chrome-plated.
A [mm]: 3.0d [mm]: 15-35E [mm]: 5L [mm]: 168[g]: 80
Strengths
• The hinge has a spring ring for smooth and durable operation. • With these 5 wrench sizes the same can be done as with three times as many classic fixed wrenches. • Capacity: from 15 to 180 mm. • Execution: Chrome plated, satined.
Technical specifications
Attributes
| Logistic Weight | 379 g |
|---|---|
| Packaged dimensions (D x W x H) | 252x65x11 mm |
| Package weight | 420 g |
| Opening | 80 |
| Length | 280 mm |
| Type | hook spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 46.26 excl. VAT
/ Each
£ 55.51 incl. VAT
- In stock: Next day delivery
