References
Bahco:747-2
Rubix:401A5232
Manufacturer :747-2
EAN:7314150363056



Product details : BAHCO 747-2 3/8 OPEN END-2
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 2' |
|---|---|
| Length | 55 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 115.85 excl. VAT
/ Each
£ 139.02 incl. VAT
- Delivery usually within ( 14 ) days
