References
Gedore:894 22
Rubix:9881700
Manufacturer :6575300
EAN:4010886657539

Product details : GEDORE 894-22 SINGLE OPEN ENDED SPANNER 22MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Opening | 22 |
| Length | 193 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Delivery usually within ( 8 ) days
