STAHLWILLE 03190030 1/2 INCH DRIVE X 30MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03190030
Rubix:88375920
EAN:4018754102167



Documents
Product details : STAHLWILLE 03190030 1/2 INCH DRIVE X 30MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x49x63 mm |
|---|---|
| Logistic Weight | 155 g |
| Opening | 30 |
| Length | 63 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 75.82 excl. VAT
/ Each
£ 90.98 incl. VAT
- Usually arrives within 14 working days
