Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 8795-22 22MM SPIGOT FITTING OPEN ENDED
GEDORE 8795-22 22MM SPIGOT FITTING OPEN ENDED
Push-up-end wrench 22 Z-8795
References
gedore:
8795-22
rubix:
1226108
manufacturer :
7707010
ean:
4002805875223
Technical specifications
Opening
22
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8795-22 22MM SPIGOT FITTING OPEN ENDED
Open end fitting 22 Z, 22 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
330
g
Opening
22
Weight
330
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.01
excl. VAT
/
Each
£
68.41
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 047146 RATCHET SPANNER 36MM HEX
ROEBUCK SS14RING SLOGGING RING SPANNER 7/8 A/F
FACOM 467.12SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 12MM
GEDORE 7R-13 7R COMBINATION RATCHET SPANNER 13MM
BRITOOL EXPERT GEARWRENCH WRENCH 7MM
ROEBUCK SLOGGING RING SPANNER 1.1/2 INCH WHITWORTH
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 46 X 50MM
GEDORE 400 46X50 2297183 46MM X 50MM FLARE NUT WRENCH
EXTRA LONG 12MM COMBI SPANNER 6100620
6055810 GEDORE FLAT DOUBLE RING SPANNER 27MM X 32MM
FACOM ANG.SOCK.WREN 75.26
GEDORE 22MMVDE RING SPANNER VDE 2 E 22
FACOM ANG.SOCK.WREN 75.31
STAHLWILLE 03490064 1/2 INCH DRIVE X 1.1/2 AF CROW-RING
GEDORE 894-46 SINGLE OPEN ENDED SPANNER 46MM