125A-Hinged Models
Opening | 180 |
---|---|
Length | 492 mm |
Logistic Weight | 1335 g |
---|---|
Packaged dimensions (D x W x H) | 400x130x12 mm |
Package weight | 1335 g |
Opening | 180 |
Length | 492 mm |
Weight | 1480 g |
Finishing | satin/chrome |
Number of sides | 1 |
Type | hook spanner |
Usually arrives within 14 working days