Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02500044 3/8 INCH DRIVE X 7/8 AF CROW-FOOT
STAHLWILLE 02500044 3/8 INCH DRIVE X 7/8 AF CROW-FOOT
540a series CROW-FOOT spanners
References
stahlwille:
02500044
rubix:
4527150
ean:
4018754004690
Technical specifications
Length
44.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02500044 3/8 INCH DRIVE X 7/8 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
40
x
45
mm
Logistic Weight
65
g
Length
44.5
mm
Weight
65
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.06
excl. VAT
/
Each
£
67.27
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
BRITOOL EXPERT OFFSET COMBINATION WRENCH 27MM
GEDORE 894-30 SINGLE OPEN ENDED SPANNER 30MM
FACOM COMBINATION WRENCH 440.11/16SR
GEDORE-8791-25OPEN END TORQUE WRENCH INSERT VANADIUM 25MMOEFITTING16MM
GEDORE 6 13/16X7/8AF 13/16 X 7/8AF DOE SPANNER
STAHLWILLE 65MM HEAVY DUTY RING SPANNERS
MELFORM MEL TIM 8 30MM HEX X 32MM HEX X 150MM LONG BOX SPANNER
FACOM SOCKET WRENCH 76.8
STAHLWILLE 8 X 10 MM DBL END RING SPANNER 41050810
GEDORE OPEN END WRENCH 6 10X11
ROEBUCK COMBINATION WRENCH SPANNER OPENING 11MM 865259
FACOM 440.9 COMBINATION WRENCH 9MM
BAHCO 111M-28 COMBINATION WRENCH 28MM
FACOM HING SKT WREN 66A.14X15
STAHLWILLE 41031719 17 X 19MM DOUBLE END RING SPANNER