FACOM COMBINATION WRENCH 440.15/16SR
440.SR - ADF Combination wrenches in inches
See technical informationReferences
Facom:440.15/16SR
Rubix:155A5934
EAN:3148518672450



Product details : FACOM COMBINATION WRENCH 440.15/16SR
440.SR - ADF inch combination wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 317 g |
|---|---|
| Packaged dimensions (D x W x H) | 268x48x25 mm |
| Package weight | 317 g |
| Opening | 15/16 |
| Length | 265 mm |
| Type | combination wrench |
| Finishing | copper/beryllium |
Show UNSPSC/ECL@SS
£ 158.84 excl. VAT
/ Each
£ 190.61 incl. VAT
- Delivery usually within ( 14 ) days
