References
Bahco:310M-70
Rubix:401A4968
EAN:7314151829735

Documents
Product details : BAHCO 310M-70 RING WRENCH
12-Point profile ring
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Strengths
Metric Deep Offset Heavy Duty Ring End Wrenches
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Opening | 70 |
| Length | 365 mm |
| Type | offset wrench |
| Diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 174.63 excl. VAT
/ Each
£ 209.56 incl. VAT
- Delivery usually within ( 14 ) days
