Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40082626 COMBINATION SPANNER 26MM
STAHLWILLE 40082626 COMBINATION SPANNER 26MM
13 Series Combination Spanners, OPEN-BOX
References
stahlwille:
40082626
rubix:
2018266
ean:
4018754018918
Technical specifications
Opening
26
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40082626 COMBINATION SPANNER 26MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
58
x
305
mm
Logistic Weight
315
g
Opening
26
Length
300
mm
Weight
325
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.71
excl. VAT
/
Each
£
39.25
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
ROEBUCK COMBINATION SPANNER 36MM
GEDORE 2 20X22 6017800 20/22 RING SPANNER
FACOM TUBULAR SOCKET WRENCH 76.19
FACOM TEE SOCKET WRENCH 99C.14
WERA 073268 JOKER WRENCH RATCHET COMBI 8MM SB
BAHCO 8070 C ADJUSTABLE WRENCH 6IN
GEDORE 9MM NUT DRIVER 2133 9
"PIPELINEPR A107-30 3"" RJT SPANNER"
FACOM RING WRENCH 54A.24
BAHCO 6M-4-5 OPEN END WRENCH
FACOM 51B.34 POLYGON IMPACT WRENCHES 34 MM
FACOM ANG.SOCK.WREN 75.20
MELFORM MEL TW 14 7/16 W HEX X 1/2 W HEX X 5IN LONG BOX SPANNER
STAHLWILLE 17 X 19MM DOUBLE ENDED RING SPANNER 41051719
FACOM ANG.SOCK.WREN 75.15/16