FACOM 6 INCH ADJUSTABLE WRENCH 113A.6T

113A.T - Phosphated mole wrenches

See technical information

References

Facom:113A.6T
Rubix:1231292
EAN:3148517037342
brand logo

Technical specifications

Opening20
Length155 mm
Typeadjustable wrench
See all Specifications

Product details : FACOM 6 INCH ADJUSTABLE WRENCH 113A.6T


113A.T - Phosphated mole wrenches
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the left.
- Range 4" to 24".
- Finish: phosphated body and faces finely ground.

Technical specifications


Attributes
Logistic Weight131 g
Packaged dimensions (D x W x H)155x45x10 mm
Package weight144 g
Opening20
Length155 mm
Typeadjustable wrench
Finishingphosphate
£ 22.05 excl. VAT
/ Each
£ 26.46 incl. VAT
  • Delivery usually within ( 14 ) days