References
Draper:DRAPER-37330
Rubix:4530480
Manufacturer :37330
Product details : DRAPER 37330 BAR TYPE TAP WRENCH 4.25 - 14.40MM
Hardened and tempered jaws, knurled handle with black enamelled finish.
Technical specifications
Attributes
| Opening | 4.25 - 14.40 mm |
|---|---|
| Length | 277 mm |
| Type | special wrench |
Show UNSPSC/ECL@SS
£ 14.25 excl. VAT
/ Each
£ 17.10 incl. VAT
- Delivery usually within ( 7 ) days

