FACOM COMBINATION WRENCH 440.1/2SR
440.SR - ADF Combination wrenches in inches
See technical informationReferences
Facom:440.1/2SR
Rubix:155A6876
EAN:3148518671651



Product details : FACOM COMBINATION WRENCH 440.1/2SR
440.SR - ADF inch combination wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Packaged dimensions (D x W x H) | 180x30x11 mm |
| Package weight | 120 g |
| Opening | 1/2 |
| Length | 175 mm |
| Type | combination wrench |
| Finishing | copper/beryllium |
Show UNSPSC/ECL@SS
£ 84.22 excl. VAT
/ Each
£ 101.06 incl. VAT
- Delivery usually within ( 14 ) days
