STAHLWILLE 42050046 STRIKING FACE RING WRENCH 46MM
4205 series striking face ring spanners
See technical informationSee documentsReferences
Stahlwille:42050046
Rubix:2018327
EAN:4018754024193



Documents
Product details : STAHLWILLE 42050046 STRIKING FACE RING WRENCH 46MM
DIN 7444
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x75x240 mm |
|---|---|
| Logistic Weight | 950 g |
| Opening | 75 |
| Length | 240 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 81.35 excl. VAT
/ Each
£ 97.62 incl. VAT
- Usually arrives within 14 working days
