STAHLWILLE 40080808 COMBINATION SPANNER 8MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40080808
Rubix:2018248
EAN:4018754018734



Documents
Product details : STAHLWILLE 40080808 COMBINATION SPANNER 8MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Opening | 8 |
|---|---|
| Length | 115 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- Usually arrives within 14 working days
