STAHLWILLE 03490072 1/2 INCH DRIVE X 2 AF CROW-RING

440a series CROW-RING spanners

See technical informationSee documents

References

Stahlwille:03490072
Rubix:4527138
EAN:4018754008544
brand logo

Technical specifications

Opening2
Length83.2 mm
Typecrow foot wrench
See all Specifications

Documents

Product details : STAHLWILLE 03490072 1/2 INCH DRIVE X 2 AF CROW-RING


Chrome Alloy Steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x71x83 mm
Logistic Weight277 g
Opening2
Length83.2 mm
Typecrow foot wrench
Finishingchromed
£ 116.09 excl. VAT
/ Each
£ 139.31 incl. VAT
  • Usually arrives within 14 working days